{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 6 mm | |
Length | 15 m | |
Tooth type | normal | |
Rake | 10 degrees | |
Thickness | 0.9 mm | |
Type of product | Metal band saw blade |
Article number | 172100 6/6H | |
EAN / GTIN | 4045197253651 | |
Manufacturer number | 27210060900600-015 |