{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMM 190616 | |
Corner radius | 1.6 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SR | |
Cutting depth ap | 2 mm - 10 mm | |
Feed f | 0.4 mm/rev. - 1.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 375 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250464 HB7010-1 | |
EAN / GTIN | 4045197779809 | |
Manufacturer number | 250464 HB7010-1 |
This article |
Recommendations |
|
---|---|---|
CNMM 190616, Grade: HB7010-1 |
||
Corner radius | 1.6 mm | 1.6 mm |
Finishing/roughing assignment | Roughing | Roughing |
Cutting conditions | continuous | continuous |
Grade | HB7010-1 | HB7120-1 |
Chip breaker | SR | VR |
Cutting speed vc main application | 100 m/min - 375 m/min | 60 m/min - 210 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |