{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A16Q SVUBR/L11 | |
Setting angle κ | 93 degrees | |
suitable indexable insert | VB.. 1103.. | |
Minimum pre-drill ⌀ Dmin | 21 mm | |
Centre offset L3 | 11 mm | |
Clamping height L2 | 15.5 mm | |
Head length L1 | 16.5 mm | |
Overall length L | 180 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 261132 16/11 | |
EAN / GTIN | 4045197878014 | |
Manufacturer number | 261132 16/11 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Boring bar, steel, right-hand, Shank ⌀ / insert size: 16/11mm |
||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Overall length L | 180 mm | 150 mm | 200 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 150 mm | 180 mm | 80 mm | 80 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 200 mm | 200 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 151 mm | 151 mm | 150 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Insert size | 11 mm | 6 mm | 9 mm | 6 mm | 9 mm | 9 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 06 mm | 08 mm | 11 mm | 11 mm | 7 mm | 7 mm | 7 mm | 9 mm | 9 mm | 7 mm | 7 mm | 7 mm | 7 mm | 6 mm | 7 mm | 11 mm | 11 mm | 11 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 11 mm | 11 mm | 9 mm | 7 mm | 11 mm | 11 mm | 11 mm | 11 mm | 7 mm | 6 mm | 11 mm | ||
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Centre offset L3 | 11 mm | 11 mm | 10 mm | 9 mm | 11 mm | 11 mm | 11 mm | 12 mm | 11 mm | 10 mm | 11 mm | 10 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 2 mm | 4.6 mm | 11 mm | 14 mm | 2 mm | 10 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 8.9 mm | 11 mm | 11 mm | 11 mm | 2 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 2 mm | 14 mm | 14 mm | 10 mm | 9 mm | 10 mm | 9.2 mm | 11 mm | 11 mm | 9 mm | 11 mm | 11 mm | 11 mm | ||
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |