{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 2 mm - 2.5 mm | |
Scale divisions | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.002 mm | |
Barrel ⌀ | 17 mm | |
Measurement depth | 12 mm | |
Measurement technology | analogue | |
Overall length | 105 mm | |
Packaging | sturdy box | |
Type of product | 2-point internal micrometer |
Article number | 429100 2-2,5 | |
EAN / GTIN | 4946368080468 | |
Manufacturer number | 368-001 |