{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Opening width | 50 mm | |
Jaw capacity | ≥ 30 | |
Nominal size | 50 | |
Type of handle | plastic coated | |
Material | Chrome vanadium electro-steel, forged, oil-hardened | |
Surface of pliers | chemically greyed | |
Jaws can be rotated through 360° | yes | |
Quick adjustment | yes | |
max. clamping travel | 30 mm | |
Type of product | Forceps |
Article number | 719965 180 | |
EAN / GTIN | 4003773081159 | |
Manufacturer number | 85 51 180 A |