{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A30Q-BFXA | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape | 42 | |
Shape description | depressed centre | |
Disc ⌀ | 115 mm | |
Disc thickness | 2.5 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 7.5 mm - 12.5 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel; HSS | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Cutting disc |
Article number | 563200 115 | |
EAN / GTIN | 9003178723468 | |
Manufacturer number | 872346 |
This article |
Recommendations |
|
---|---|---|
Cutting disc PREMIUM***, Disc ⌀: 115mm |
||
Propulsive equipment | Angle grinders | Angle grinder |
recommended approach angle | 90 degrees | 90 degrees |
Shape description | depressed centre | depressed centre |
for material thicknesses | 7.5 mm - 12.5 mm | 6 mm - 10 mm |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | Steel; HSS | Steel; HSS |
Grinding medium code | A | A |