{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 300 Hex | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±10 % | |
Overall length L | 175 mm | |
Blade length | 65 mm | |
set torque | 1.4 Nm | |
set torque | 140 cNm | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical slip clutch | |
Connection format | fixed | |
Measurement technology | mechanical | |
Drive profile | Hexagon socket | |
Torque fixed setting | yes | |
Data can be recorded | no | |
Setting the trigger value | preset | |
Feedback | triggering | |
Reversible reading | cNm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Weight | 124 g | |
Type of product | Torque screwdriver |
Article number | 659950 2 | |
EAN / GTIN | 4013288096425 | |
Manufacturer number | 05027910001 |