{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 75 mm | |
Jaw height h | 40 mm | |
Height h1 | 37 mm | |
Height h2 | 18 mm | |
Jaw length l | 39 mm | |
Length l1 | 3 mm | |
Weight | 0.4 kg | |
suitable for colour code | HOLEX ZS 75 | |
Type of product | Vice jaws |
Article number | 363316 75 | |
EAN / GTIN | 4067263102830 | |
Manufacturer number | 363316 75 |