• The item cannot be ordered due to missing prices.

Large cable cutter, overall length: 500mm

Article no.: 730400 500

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for multi-core cable ⌀ 27 mm
for single-core cable 150 mm2
overall length 500 mm
Handle Multi-component covering
Operation mechanical, two-handed
Material Handles: aluminium tube, high-tensile.
Head Cutter head: Vanadium electro-steel, drop-forged and oil-hardened.
with return spring no
Type of product Scissors

Identification numbers & Classifications

Article number 730400 500
EAN / GTIN 4003773069966
Manufacturer number 95 12 500

Description

Version:

Head with sickle-shaped blades, tubular steel handles with plastic grips.
Head burnished, handles with multi-component coating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart