Release Notes

Release Notes - 09.05.2021

Tool management/handling

  • Additional tool information
    For an improved overview, general tool information is also displayed in the side "pop-up menu" of the individual tool. This avoids switching between multiple pages.
  • Improved error descriptions
    Some error messages in connection with "Link tool to a machine" have been enriched with additional information. This makes it easier to search for the cause of the error. E.g. machine memory (tool list) full
  • Enrichment of technical data Hoffmann article
    During a CAM import Connected Manufacturing checks the individual components for Hoffmann articles and enriches them with additional technical information. This recognition process has been improved with this update.

Order management

  • Exchange of NC programs
    Currently, it is not possible to exchange NC programs for an operation that has already been started. A cumbersome creation of a new operation was necessary until now. With the update you now have the possibility to exchange NC programs and send them to the machine tool again. To do this, edit a paused operation and add the new NC programs. These can then be sent to the machine.
    Note: Exchange can take place during a paused operation. For safety reasons, make sure that the machine tool is not in machining.
  • Task with attachments
    With the update, files (e.g. drawings) can now be attached to a working task and are available at any time.
  • Attachments for orders
    With this update, files (e.g. delivery bills) can now be attached to an order and are thus available at any time.
  • Duplicate order number
    Already in the last update a small adjustment was made here. Now, when entering an order number, it is completely checked whether this has already been assigned.
  • Workpiece blank dimensions
    When creating a part, the dimensions can now also be stored.
  • Orders progress
    The order overview is now enriched with a progress bar and an overview of completed operations.
  • Order position
    When creating parts, they can be assigned a corresponding position number. The default setting is in steps of 10.

Bugs

  • Tool24 interface
    Previously it was only possible to reserve Tool24 items if there was at least one existing reservation in the system. This is now fixed, a reservation is possible at any time.

Additional note:


Planned for this release was a function for the general completion of orders. This function was intended to make it possible to complete all underlying components/operations with one "click" via a created order.
Due to technical rework, we will not yet publish this function in this release and will therefore probably publish it with the next software version.

  • Release Notes - 14.03.2021

    Order management

    • Provide orders/ components with a label
      Orders e.g. "rush orders" can be provided with a so-called label for a better overview. This label "inherits" to all underlying components and operations and are therefore visible on every page (e.g. infrastructure). Individual components of an order can also be provided with this label. These are then inherited to the operations of the component.
    • Order status
      In the order overview, individual orders are given a status for a better overview. This shows whether work on the order has already started or is still in "planned" status.
      "Blue" - order already started
      "Gray" - order in status planned
    • Workpiece details
      Workpieces that are created can be enriched with several additional pieces of information, including drawing number and part number. In addition, workpieces within an order receive an order item, which can be entered individually.
    • Order number logic
      Currently, it is not possible to use identical order numbers with the same customer reference when creating a new order. In the future this will be possible, but the user will be informed about the duplication via a window. For orders that have already been completed and are copied (e.g. for rework), it is often desired by users to use the same order number. This is also made possible.
      Note: In the future, the check for uniqueness of the order number will happen, even for different customers. An information window will also appear here.
    • Work step - note field
      Operations now have a note field
    • Start operations - "Not connected machine
      In the past, operations could only be started via the "Infrastructure". In the future, these can also be started via the routing.

    Tool management

    • Tool overview
      The general tool overview page has now been extended to 100 elements per page by default (previously 50).
    • Tool handling between "Unconnected machine" à "Connected machine"
      Direct linking of tools is now possible without prior linking to a storage location.
    • Tool change messages
      With the update, messages of tool changes on a machine tool are no longer displayed. However, important messages are still displayed to the user.
    • Improved wording - Renew cutting edge
      An existing tool can be provided with a new cutting edge as usual via the "Three-point menu" and via "Edit". The wording for the removal from a storage bin has been adapted and improved accordingly.
    • Tool life
      If tool lives are assigned via "general information of the tool" using the "3-point menu", these tool lives will be inherited for newly created tools in the future. These can still be changed individually afterwards.
      Note: If you have already created several tools without a tool life of a tool type, you can subsequently assign a tool life for all of them via the "General tool information". Individual tools that already have a tool life will not be overwritten.

    CAM Imports

    • General CAM Import
      Under "Settings" and "Tools (CAM)" the import page has been adapted. Users select here the corresponding CAM system from which tools should be imported.
    • SiemensNX
      With the update, tools can be imported from SiemensNX into Connected Manufacturing. Two data sets are required for this, the cutting database and the holder database.

    Presetting devices

    • Garant VG1 connection
      With the update it is also possible to transmit the measured value "R2" (corner radius) to Connected Manufacturing correctly.

    General

    • Stability improvements and bug fixes

  • Release Notes - 06.12.2020

    • Adjustment data upload for parts
      Limit has been increased and also non-pictures can be uploaded now.
    • Tool search
      In the overview of all tools, the search has been optimized accordingly. Free text search as well as the search for T-numbers has been improved.
    • Generic CAM Import
      The import file has been extended accordingly.
      e.g. number of teeth, cutting edge length, point angle, max. point angle, max. tool life, cutting direction, thread pitch
    • Tablet usage
      In many places the user interface has been adapted and improved for tablet use.
    • Troubleshooting during material search
      During the material search, the selected material was occasionally displayed incorrectly.
    • Mastercam
      Improvement of the import of different holder types. Holders with or without taper specification are processed accordingly by specifying the holder type in Mastercam.
    • Maximum data upload
      Larger files can now be uploaded to the cloud
    • Deleting/completing operations
      Tasks where NC programs could not be completely uploaded or downloaded, leaving the task status unchanged, can now be completed.
    • Path indication
      Display of the path (NC program on the machine control) in the operation overview.
    • Tool24
      Allocation of articles via the article number improved.

Nimic de ajutor?

Nu ați găsit un răspuns la întrebarea dvs.? Atunci, pur și simplu scrieți-ne întrebarea dvs. prin e-mail și ne vom ocupa de solicitarea dvs. cât mai curând posibil.

Adresea o întrebare

Comandaţi direct

Conectați-vă la contul dvs

În coșul de cumpărături

Spre coșul de cumpărături
Spre coșul de cumpărături