• The item cannot be ordered due to missing prices.

APMT 180512 SR, HB7510, Type: ST1400

Article no.: 215227 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 180512 SR
Grade HB7510
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215227 ST1400
EAN / GTIN 4045197673459
Manufacturer number 215227 ST1400

Application Table

Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
200
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 180512 SR, HB7510, Type: ST1400

APMT 180512 SR, HB7510, Type: ST1400

ISO code indexable insert APMT 180512 SR APMT 180520 SR APMT 180512 SR APMT 133512 SR APMT 133512 SR
Tool material Carbide Carbide Carbide Carbide Carbide
Grade HB7510 HB7510 HB7520 HB7510 HB7520
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart