• The item cannot be ordered due to missing prices.

Inclined shelf basic rack, Width 1000 mm, Depth: 500mm

Article no.: 990600 500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 25
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 25 mm
Height adjustment interval 25 mm
Type of installation Plug-in racking
Material galvanised
Height 2,000 mm
Width 1,060 mm
Depth 536 mm
Rack height 2,000 mm
Rack width 1,000 mm
Rack depth 500 mm
Assembled size basic rack width 1,060 mm
Number of shelves 7
maximum bay load 1,300 kg
Customer assembly yes
Type of product Inclined shelf racking

Identification numbers & Classifications

Article number 990600 500
EAN / GTIN 4004514249197
Manufacturer number 13640

Description

Version:

Inclined shelf/Kanban racking that can be accessed from both sides, ideal for First-in-First-Out storage as the stored goods can slip to the front on the smooth galvanised shelves.
T-profile frames and storage shelves galvanised. Available with a maximum load capacity of 150 kg per inclined shelf. Storage shelf levels adjustable at 25-mm intervals. Quick assembly thanks to the simple plug-in design. Can be accessed from both sides. Load per bay: 1300 kg.
Assembled size of basic rack: 1060 mm
Horizontal divider guides can be adjusted at 50 mm steps. The front lengthways bar is raised 15 mm and thus prevents goods falling off the shelves.

Description:

Assembled size:
Basic rack: Nominal length + 60mm
Extension rack: Nominal length + 6 mm
Overall depth of the rack: Nominal depth + 36 mm

Application:

Accepts plastic containers, clear-view containers, boxes and much more.

Supplied with:

7 inclined shelves each with 5 divider guides. 2 longitudinal bars. 2 lateral guides and 1 horizontal cover, including clip-on feet.

Note:

  • Floor and wall fastenings are not included.
  • Suitable floor anchoring No. 990854.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart