{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Volume | 240 l | |
Volume tolerance | -5 / +15 l | |
Nominal contents | 240 | |
Height | 1,100 mm | |
Width | 585 mm | |
Depth | 740 mm | |
Wheel ⌀ | 200 mm | |
Colour | blue | |
Weight | 14.9 kg | |
Load capacity to DIN EN | 96 kg | |
Type of product | Large waste bin |
Article number | 987801 240 | |
EAN / GTIN | 4052941277177 | |
Manufacturer number | 1150604 |