{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 32 mm | |
Colour selection | Finish: metal grey, light grey, pearl white, romaple, natural oak | |
Height | 1,163 mm | |
Width | 1,200 mm | |
Depth | 450 mm | |
Usable height | 1,083 mm | |
Base height | 30 mm | |
Number of shelves | 2 | |
Material of the base | Sheet metal | |
Surface body | wood | |
Version | Sideboard | |
Grip shape | Curved handle | |
with base | yes | |
Lock numbers individually interchangeable | no | |
compatible with integrated locking systems | no | |
Electronic locking system can be retrofitted | no | |
Type of product | Office cabinet |
Article number | 974212 1200 | |
EAN / GTIN | 2050002053670 | |
Manufacturer number | SBCCE26 |