• The item cannot be ordered due to missing prices.

Fabric grounding wristband Press stud 4.0 mm. B

Article no.: 972801 B
  • electrostatic characteristic: EGB/ESD
  • Washing: 30 °C coloureds

Product details

Technical Data

electrostatic characteristic EGB/ESD
Washing 30 °C coloureds
Length 240 mm
Width 22 mm
Colour blue
Push button ⌀ 4 mm
Personnel grounding primary
metal-free yes
individually adjustable to the wrist circumference yes
Type of product Grounding armband

Identification numbers & Classifications

Article number 972801 B
EAN / GTIN 2050002081628
Manufacturer number C-189 145-N 4,0

Description

Version:

Entirely metal-free except for contact connection (no metal contact with the skin). Woven conductive fibre in the wristband and electrically conductive plastic on the inside of the clasp. Equipped with 4.0 mm press stud connector as standard (internationally compatible). The wristbands are individually adjustable to fit the wrist circumference of the wearer. Wristbands are washable at 30 °C.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart