This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Divider set, Height 48 mm

Article no.: 961190

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 48 mm
suitable for drawers usable width 320 mm
suitable for drawers usable depth 520 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 961190
EAN / GTIN 4037519005437
Manufacturer number AQ-5531-CH8000

Description

Suitable for:

Drawers of the workbench range KOMBI (unit width 430 mm) and workstations.
Usable drawer area 320×520 mm.

Supplied with:

3 UNI-boxes No. 960910 size 96×96;
2 UNI-boxes No. 960910 size 144×144;
1 UNI-box No. 960910 size 96×144;
1 UNI-box No. 960910 size 144×384;
1 Base plate No. 961140 size 312×504;
4 Adhesive pads

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart