{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet; Storage shelf cabinet | |
Height | 75 mm | |
Width | 149 mm | |
Width in units | 9 E | |
Divider unit | 1 unit = 17 mm | |
angled mounting for label holder | yes | |
suitable for drawer front height | 100 / 125 mm | |
Material | Aluminium | |
Fixing to the floor of the drawer | with screws No. 960530 | |
Type of product | Drawer divider |
Article number | 960560 149 | |
EAN / GTIN | 4045197333711 | |
Manufacturer number | 960560 149 |