• The item cannot be ordered due to missing prices.

Set of small parts bins for 1 drawer, Type: B71/2+3

Article no.: 960435 B71/2+3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width×depth in units 64×36 units
Container height 71 mm
Divider unit 1 unit = 17 mm
Total number of containers 40
suitable from drawer front height 100 and more mm
suitable for drawer width in units 64×36 units
suitable for drawer depth in units 36 units
suitable for drawers usable width 1,088 mm
suitable for drawers usable depth 612 mm
Material Polystyrene
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960435 B71/2+3
EAN / GTIN 4045197558565
Manufacturer number 960435 B71/2+3

Description

Version:

Small parts bins of polystyrene.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of nuts, bolts, washers etc.

Suitable for:

Drawers of size 64×36 units.
One set completely fills a drawer with a usable area of 1088×612 mm.

Content:

Bin No. 960650: 24 pcs. size 71/2; 16 pcs. size 71/3

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart