• The item cannot be ordered due to missing prices.

UNI Tower mobile U-shape, Type: L

Article no.: 955462 L

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Height adjustment interval 37
Series Tower
Height 2,070 mm
Width 750 mm
Depth 750 mm
Usable width 690 mm
Usable depth 510 mm
Wheel ⌀ 125 mm
Safe working load 150 kg
Weight 96 kg
Type of product Perforated panel tower

Identification numbers & Classifications

Article number 955462 L
EAN / GTIN 4062406584733
Manufacturer number 955462 L

Description

Version:

Presentable modular provision system for direct access to work materials and quick visualisation of information. Freely configurable due to a wide variety of accessories and perfect compatibility with the Easyfix system. Versatile and general-purpose use for various different applications and fittings, e.g. for 5S implementation, provision of first aid materials, cleaning materials, tools, information, etc.
All sides inside and outside with perforated panels □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Can be identified quickly in the production area due to optional signal attachments. Optional lockable doors offer the facility for secure storage.
With 4 castors, ⌀ 125 mm, 2 with parking brake.
U-shape: 2 side walls with rear panel. Fitting of drawers only possible in size M. A maximum of 1 drawer unit may be fitted per tower.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite. Not configurable.

Note:

Accessories such as attachments, pictograms, storage shelves, drawers, doors and push handles can be found under No. 955474955499.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart