• The item cannot be ordered due to missing prices.

Sheet metal panel for column frame, Drawers 20G deep, suitable for column frame height: 2200mm

Article no.: 935040 2200
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Depth 580 mm
suitable for column frame height 2,200 mm
Type of product Side cladding

Identification numbers & Classifications

Article number 935040 2200
EAN / GTIN 4062406107574
Manufacturer number 935040 2200

Description

Version:

Made of sheet metal with welded clips to cover the column frame: prevents access to adjoining shelves from the side. Recommended when racking is enclosed in units that have swing doors, sliding doors or roller shutters.

Colour:

RAL 7035 light grey powder coated.

Note:

Two sheet metal panels are required to cover both sides of a column frame.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart