• The item cannot be ordered due to missing prices.

Table trolley T7, Type: T74

Article no.: 918540 T74
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type T74
Height 1,020 mm
Width 980 mm
Depth 509 mm
Platform area width 850 mm
Platform area depth 500 mm
Height of bottom shelf 195 mm
Height of middle shelf 522 mm
Height of top shelf 850 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Load capacity of top shelf 80 kg
Load capacity of middle shelf 80 kg
maximum load capacity 250 kg
Material of wheel Polyurethane tyres
Weight 45 kg
Standard EN 1757-3
Type of product Table trolleys

Identification & Classification

Article number 918540 T74
EAN / GTIN 4045197611864
Manufacturer number 918540 T74
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

3 shelves.
Middle shelf can be set to 3 heights. Welded steel construction, platform of chipboard with anthracite-coloured scratch-resistant surface.
Handle with Haptoprene inlay and impact-resistant polypropylene. 2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Standard:

EN 1757-3

Optional extras:

Perforated panel No. 918580. Not supplied.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase
Your contact person
To shopping cart