{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN 10226 | |
Packaging | Sheet metal case | |
Number of ratchet arms | 2 | |
Whitworth pipe threading head | 1/2; 3/4; 1; 1.1/4; 1.1/2; 2 in | |
Type of product | Pipe-threading tool |
Article number | 820300 1/2-2 | |
EAN / GTIN | 4044942047521 | |
Manufacturer number | 479017 A |