• The item cannot be ordered due to missing prices.

Tin snips with HSS blades 300 mm

Article no.: 760550 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 300 mm
Length cutter 62 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 760550 300
EAN / GTIN 4010220000397
Manufacturer number D418-300

Description

Version:

Drop-forged. Bright finished head and open handles, painted or dipped.
With HSS blades (HRC 65). Specially long blade service life (for all sheet metal; stainless steel sheet metal and hard sheet metal up to 1.0 mm).

Application:

Especially for long and continuous cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


Tin snips with HSS blades 300 mm

Tin snips with HSS blades 300 mm

overall length 300 300
Length cutter 62 62
Application type right-hand cutting right-hand cutting
Type of product Scissors Scissors

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart