• The item cannot be ordered due to missing prices.

Mortise chisel, Blade: 10X3mm

Article no.: 743400 10X3

Select article variation and quantity

Blade (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade 10×3 mm
Shaft length 125 mm
Weight 80 g
Type of product Mortise chisels

Identification numbers & Classifications

Article number 743400 10X3
EAN / GTIN 4049002006746
Manufacturer number R393 003 0

Description

Version:

Made of octagonal steel bar, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Application:

For chiselling between drill holes.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart