• The item cannot be ordered due to missing prices.

Steel grid and plate cutter, overall length: 840mm

Article no.: 738000 840

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 840 mm
for flat steel strip up to 20 HRC 40×4 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 738000 840
EAN / GTIN 4005887492401
Manufacturer number 87480010

Description

Version:

Compound action cutter head, drop forged middle section, centre stop with extra-large shock-absorbing zone; painted tubular handles with multi-component grips.

Application:

Cutting flat bars in steel grid from 30×30 mm mesh pitch.

Material:

Jaws of drop forged high-alloy steel, annealed and the blades induction hardened.

Spare part:

Spare jaws No. 738010.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart