• The item cannot be ordered due to missing prices.

Electronics side cutter, pointed head with wire holder, W, overall length: 125Hmm

Article no.: 726460 125H

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Cutting chamfer: large bevel
  • Material: Special tool steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Cutting chamfer large bevel
Material Special tool steel
Head width 10.5 mm
Cutter length 14 mm
Cutting capacity medium-hard steel wire 0.2 mm - 1 mm
Cutting capacity hard steel wire 0.2 mm - 0.6 mm
Head shape pointed
Standard DIN ISO 9654
Handle Plastic covering
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Surface burnished
with return spring yes
with wire holder yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726460 125H
EAN / GTIN 4003773240518
Manufacturer number 75 12 125

Description

Version:

Pointed shape with strong cutting chamfer, especially for hard wires. Adjustable screw joint. Jaws burnished, handles with plastic coating.

Standard:

DIN ISO 9654

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart