{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
Jaw length | 27 mm | |
Jaw design | round-nosed, straight | |
Standard | DIN ISO 9655 | |
Type of jaws | inner face smooth | |
Handle | plastic coated | |
Material | Chrome vanadium electro-steel, drop-forged and oil-hardened | |
Surface | chrome-plated | |
Type of product | Pipe grip pliers |
Article number | 716400 125 | |
EAN / GTIN | 4003773043652 | |
Manufacturer number | 37 43 125 |