{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 55 mm | |
Jaw design | long, wide - tapering to a flat tip (duckbill profile) | |
Standard | DIN ISO 5743 | |
Type of jaws | inner face smooth | |
Handle | plastic coated | |
Material of pliers | Chrome vanadium electro-steel, drop-forged and oil-hardened | |
Surface of pliers | chrome-plated | |
Type of product | Pipe grip pliers |
Article number | 715200 160 | |
EAN / GTIN | 4003773216674 | |
Manufacturer number | 33 03 160 |