• The item cannot be ordered due to missing prices.

Long flat nosed pliers, bright finished, with coated grips, Overall length: 160mm

Article no.: 711095 160

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 47 mm
Jaw design flat
Standard DIN ISO 5745
Type of jaws inner face roughened
Handle Multi-component covering
Material of pliers Chrome vanadium steel
Surface of pliers bright finish
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 711095 160
EAN / GTIN 4045197887351
Manufacturer number 711095 160

Description

Version:

With long, slim jaws and flush fitting joint.
Jaws bright finished, handles with multi-component covering.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart