• The item cannot be ordered due to missing prices.

Mesh cutting pincers chemically blacked, overall length: 250mm

Article no.: 706675 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Cutting capability medium hard wire up to ⌀ 2.5 mm
Standard DIN ISO 9242
Head slim
Arm long
Material Special tool steel, drop-forged and oil-hardened
Surface chemically blackened, bright finished head
Type of product Pincers

Identification numbers & Classifications

Article number 706675 250
EAN / GTIN 4045197224019
Manufacturer number 706675 250

Description

Version:

With special slim head and long handles. High strength precision ground cutting edges.

Standard:

DIN ISO 9242

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart