• The item cannot be ordered due to missing prices.

Turbo Kraftform screwdriver holder for 1/4 inch bits C 6.3 and E 6.3 with quick-change chuck, Hexagon socket: 6,3

Article no.: 676390 6,3

Select article variation and quantity

Hexagon socket Unit price incl. VAT
  • Bit socket: D 6.3; F 6.3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 826 T Kraftform Turbo
Bit socket D 6.3; F 6.3
overall length 146 mm
rotatable cap no
with ratchet handle no
with telescopic shank no
incl. bits no
integral bit magazine no
Type of product Bit tool

Identification numbers & Classifications

Article number 676390 6,3
EAN / GTIN 4013288214591
Manufacturer number 05057480001

Description

Version:

  • Multiplies the screw speed on a purely mechanical basis, especially for metric threads (without battery).
  • Activation and deactivation of the turbo function simply by pressing a button.
  • The lockable planetary gearbox guarantees powerful screwdriving and easy fine adjustment.
  • Robust maintenance-free gearbox made of steel (maximum torque 14 Nm).
  • 1/4 inch hexagon socket drive with Rapidaptor quick-release chuck for bits as per DIN ISO 1173-C 6.3 and E 6.3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart