{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive profile | Screwdriver for TORX® screws | |
Number of pieces | 5 | |
Bit length | 50 mm | |
Bit hexagon shank | E 6.3 | |
Colour coding | yes | |
Type of product | Bit tool |
Article number | 674121 2 | |
EAN / GTIN | 4013288223746 | |
Manufacturer number | 05057656001 |
This article |
Recommendations |
||
---|---|---|---|
IMPAKTOR bit for Phillips, 1/4 inch E 6.3 Set of 5 bits, Cross-head size: 2 |
|||
Drive profile | Screwdriver for TORX® screws | Pozidriv screwdriver | Screwdriver for Phillips |
Number of pieces | 5 | 30 | 30 |
Bit length | 50 mm | 25 mm | 25 mm |
Colour coding | yes | ||
Bit hexagon shank | E 6.3 | C 6.3 | C 6.3 |
Type of product | Bit tool | Bit tool | Bit tool |