{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 3 | |
Drive profile | Pozidriv screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material | Chromium vanadium steel | |
Material of handle | 2-component Haptoprene | |
Surface | nickel-plated, chrome-plated | |
Blade tip | black | |
Actuation hexagon | yes | |
Cap rotatable | no | |
stub screwdriver | no | |
through blade | no | |
reduced blade ⌀ at the front | no | |
Type of product | Screwdriver |
Article number | 667716 3 | |
EAN / GTIN | 4067263013655 | |
Manufacturer number | 667716 3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |