• The item cannot be ordered due to missing prices.

Offset screwdriver for slot-head, Blade width b: 5,5mm

Article no.: 664800 5,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 5.5 mm
Tip thickness a 0.8 mm
overall length 100 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 664800 5,5
EAN / GTIN 7610733004287
Manufacturer number PB 600.3

Description

Version:

Two equal width tips, offset 90° from one another. PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tips.
Knurled shank for a secure hold in wet or oily environments. With forged offset tips to standard slot head widths.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart