{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 6 mm | |
Blade designation | 4 | |
Tip thickness a | 1.2 mm | |
Blade length | 130 mm | |
overall length | 235 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 662700 6 | |
EAN / GTIN | 7610733085880 | |
Manufacturer number | 106.4-130 |