{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 4 mm | |
Blade designation | 2 | |
Tip thickness a | 0.8 mm | |
Blade length | 110 mm | |
overall length | 205 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 662700 4 | |
EAN / GTIN | 7610733085866 | |
Manufacturer number | 106.2-110 |
This article |
Recommendations |
|
---|---|---|
Terminal-blade screwdriver for slot-head, with plastic handle, Blade width b: 4mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 205 mm | 82 mm |
Blade length | 110 mm | 25 mm |
Blade width b | 4 mm | 4 mm |
Type of product | Screwdrivers | Screwdriver |