{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 400 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 730 Quick | |
Torque range | 80 Nm - 400 Nm | |
Torque range | 60 lbfft - 300 lbfft | |
Scale graduation, 1 graduation = | 10 Nm | |
Weight | 1,660 g | |
Adjusted reference dimension on the torque wrench [l2] | 25 mm | |
Square drive | 3/4 in | |
Socket for plug-in head | 14×18 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 570 mm | |
Lever length including factory calibration reference dimension [l3] | 595 mm | |
Type of product | Torque Wrench |
Article number | 657105 400 | |
EAN / GTIN | 2050002047235 |
This article |
Recommendations |
|
---|---|---|
Torque wrench with plug-in reversible ratchet, Maximum torque: 400N·m |
||
Socket for plug-in head | 14×18 mm | 14×18 mm |
Release signalling | akustisk; haptisk | akustisk; haptisk |
Data can be recorded | no | no |
Scale graduation, 1 graduation = | 10 Nm | 2.5 Nm |
Trigger principle | mechanical short-travel release | mechanical short-travel release |
Setting the trigger value | with adjustment scale | with adjustment scale |
Feedback | triggering | triggering |