This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electronic torque wrench / rotational angle wrench E-torc II, maximum torque: 25N·m

Article no.: 655007 25

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±1
  • Measuring accuracy rotational angle: ±1
  • Interface: Digimatic interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 25 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±1 %
Measuring accuracy rotational angle ±1 %
Interface Digimatic interface
Test certificate Manufacturer’s test certificate
Series E-torc
Overall length L 347 mm
Torque range 2 Nm - 25 Nm
Torque range 1.5 lbfft - 18 lbfft
Resolution 0.01 Nm
Angular resolution 0.1 degrees
Weight 850 g
Square drive 1/4 in
Display digital
Release signalling haptisk; haptisk; haptisk
Trigger principle Vibration motor
Power supply Battery-powered
Number of batteries contained 2
Battery type Mignon, AA
Connection format fixed
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback acoustic signal; displaying; triggering
Reversible reading Nm; lbfft
Measurement process Torque; Rotation angle
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 275 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655007 25
Manufacturer number 2795493

Description

Version:

  • The E-torc II impresses with a sturdy aluminium casing and an ergonomically designed handle, which enables easy and secure handling, even for high tightening torques.
  • Measurement of torque and angle of rotation. Torque and rotational angle both displayed at the same time. The signal upon reaching the set screw-tightening parameter is output visually (additional visualisation by LED progress bar) and acoustically by a beep tone.
  • LCD graphics display with background illumination.
  • Saves and documents 2000 measured values.
  • Data is exchanged between the torque wrench and stationary PC operating software (from Windows® 7) using the RS232C interface (USB adapter supplied).
  • Operating modes: Track, Peak, Preset.
  • Can be switched from Nm to lbfft using software.
  • Ergonomic push-button on the side (Reset/Enter button, rapid function).
  • Procedure with 5 screw-tightening parameters.
  • Curve display and associated evaluation performed using the software supplied.

Units of measure: Nm, lbfft.

Application:

As a production wrench for very small series assembly work, quality assurance, testing laboratories and for checking and analysing screw fastenings.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

2 batteries (AA), data cable, operating instructions, evaluation and operating software, USB adapter, hexagon key L-wrench for opening the battery compartment. Supplied with sturdy sheet metal case with inlay.
With rigid 1/4 inch square drive.

Note:

Special solutions (options) and accessories available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart