{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Standard | DIN 3122; DIN 3120 | |
overall length | 115 mm | |
No. of teeth | 20 | |
Working angle | 18 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet | |
USP1 | Reversible | |
USP2 | with ejector, 18° working angle, 115 mm long, chrome-plated |
Article number | 632050 1/4 | |
EAN / GTIN | 4991644021826 | |
Manufacturer number | 2753JB |