{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 8.1 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631029 5 | |
EAN / GTIN | 4062406060428 | |
Manufacturer number | 631029 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/4 inch, Width across flats: 5mm |
||||
⌀ drive output end | 8.1 mm | 7.9 mm | 8.1 mm | 8.1 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 25 mm | 25 mm | 24.8 mm | 50 mm |
Width across flats | 5 mm | 5 mm | 5 mm | 5 mm |
Material | Chromium vanadium steel | Chromium vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |