{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7/32 in | |
Material | Chrome vanadium steel | |
Stock length | 91×36 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
short arm | yes | |
Type of product | Screwdrivers |
Article number | 626042 7/32 | |
EAN / GTIN | 4062406318864 | |
Manufacturer number | 626042 7/32 |