• The item cannot be ordered due to missing prices.

Torx® key L-wrench phosphated TX50

Article no.: 624855 TX50

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX50
Stock length 95×32 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface phosphated
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624855 TX50
EAN / GTIN 4045197563033
Manufacturer number 624855 TX50

Description

Version:

L-shank; through hardened (hard and tough).

Material:

Chromium vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart