• The item cannot be ordered due to missing prices.

Torx® key L-wrench powder-coated, Torx® profile: TX25

Article no.: 624850 TX25

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX25
Stock length 88×27 mm
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Type of shank angled
Surface powder-coated
Point black
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624850 TX25
EAN / GTIN 7610733244010
Manufacturer number 410.25 BL

Description

Version:

L-shank; through hardened (hard and tough).

Material:

PB Swiss Tools special alloy, surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding. Black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart