• The item cannot be ordered due to missing prices.

Nut spinner with T-handle imperial version, Width across flats: 11/32in

Article no.: 622732 11/32

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11/32 in
Blade length 230 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622732 11/32
EAN / GTIN 4062406312718
Manufacturer number 622732 11/32

Description

Version:

Cleanly formed, deep hexagon spinner head.
Impact resistant plastic T-handle. Blade of special vanadium steel, surface matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart