{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6000 Joker | |
Width across flats | 18 mm | |
Spanner length L | 235 mm | |
Jaw width b | 39 mm | |
Jaw height h1 | 9 mm | |
Ring thickness h2 | 11 mm | |
Ring ⌀ D | 33.8 mm | |
Ring setting | 0 degrees | |
No. of teeth | 80 | |
Working arc | 4.5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614870 18 | |
EAN / GTIN | 4013288212658 | |
Manufacturer number | 05073278001 |