{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
overall length L | 315 mm | |
maximum ring ⌀ D1 | 40 mm | |
maximum ring ⌀ D2 | 44 mm | |
maximum ring height h1 | 16 mm | |
maximum ring height h2 | 17 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614840 19X22 | |
Manufacturer number | 614840 19X22 |