{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D64 | |
Specification | D64BXP-P STARTEX XP-P | |
Shape | 11V9 | |
Disc ⌀ D | 125 mm | |
Disc thickness T | 40 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 3 mm | |
Abrasive coating height X | 10 mm | |
Type of product | Tapered cup grinding wheel |
Article number | 597956 D64 | |
EAN / GTIN | 9003172004655 | |
Manufacturer number | 34065410 |