{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 300 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 and 2/9/46 and 2/10/60 mm | |
Suitable for material | wood | |
Number of teeth | 72 | |
Width of cut B | 3.2 mm | |
Type of product | Circular saw blade |
Article number | 584055 300 | |
EAN / GTIN | 4045197220837 | |
Manufacturer number | 584055 300 |
This article |
Recommendations |
|
---|---|---|
Circular saw blade, wood, alternating teeth fine 300 mm |
||
Suitable for material | wood | INOX |
Number of teeth | 72 | 72 |
Blade ⌀ D | 300 mm | 305 mm |
Bore ⌀ | 30 mm | 25.4 mm |
Width of cut B | 3.2 mm | 2.2 mm |
Type of product | Circular saw blade | Circular saw blade |