• The item cannot be ordered due to missing prices.

Wheel brushes, silicon carbide (SiC), ⌀ 76 mm, Grit: 120

Article no.: 575060 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 76 mm
Grit 120
Grit designation medium
Bristle thickness 0.6 mm
Bristle width L1 18 mm
Working length L3 22 mm
Bore ⌀ d1 16 with groove mm
Grinding media Silicon carbide (SiC) grit
Grinding medium code SiC
recommended speed 2,400 min-1 - 2,800 min-1
maximum speed 4,500 min-1
Feed 800 mm/min - 3,000 mm/min
Infeed 0.3 (fine) – 1.0 (coarse) mm
Propulsive equipment CNC machining centres, robot applications
Adapter Face mill arbor
Type of product Wheel brush

Identification numbers & Classifications

Article number 575060 120
EAN / GTIN 4045197977786
Manufacturer number 575060 120

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Round brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. Nylon bristles with very high silicon carbide grit content for general-purpose use.
With longitudinal groove for clamping on face mill arbors (DIN 6357) and combination face mill adapters (DIN 6358).

Advantage:

  • Workpiece post-processing directly after the machining process.
  • Reproducible results due to continuous exposure of the abrasive grit.
  • Process reliability thanks to high stability and accuracy of the shape.
  • Quick and secure mounting without further accessories.
  • Very high concentricity.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. For grinding side faces and inner faces: precise deburring (e.g. threads), edge rounding, delicate work after milling, surface finishing.

Note:

Special versions available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart