{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 36 | |
Brush ⌀ D1 | 25 mm | |
Brush width | 1.6 mm - 10 mm | |
Shank ⌀ Ds | 3 mm | |
Manufacturer's designation | RB-ZB | |
Colour | brown | |
maximum speed | 35,000 min-1 | |
Type of product | Wheel brush |
Article number | 573545 36 | |
EAN / GTIN | 50048011276101 | |
Manufacturer number | 7100138326 |